Lockout Padlocks - Keyed Alike, 3" Shackle, Black

Lock equipment to prevent accidents.
MODEL
NO.
DESCRIPTION SHACKLE
SIZE
QTY./
PACK
PRICE EACH (MIN. 6) ADD TO
CART
6 12+
H-6607BL Keyed Alike 3" 6 $23.85 $23.20 ADD
Ships next day from Uline Toronto
INCLUDES:
  • (6) Padlocks
  • (1) Master Key
  • (1) Replacement Master Key


DIMENSIONS:
  • Loop/Shackle Diameter: 1/4"

FEATURES:
  • Spanish and French labels

REPLACEMENT KEYS:
  • Not available due to Canada Centre for Occupational Health and Safety regulations.
  • Key stamped with "Do not duplicate".


SPECIFICATIONSMETRICIMPERIAL
SHACKLE SIZE76 mm3 in.
H-6607BL -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
08/17/2018 04:09:04 PM; CNWEB3 -0-0/0.0-1