Object Marker Sign - Right, 12 x 36"

Take no chance. Warn drivers of dangerous curves, medians, bridges and obstacles.
  • High-intensity prismatic finish. Reflective for day/night visibility.
  • Visible from 1,000 feet. Three times brighter than engineer-grade signs.
  • Corrosion-resistant aluminum lasts 10 years.
  • Mounting hardware included.
    Pre-drilled holes.
  • Use with Sign Posts and Bases. Sold separately.
Meets MUTCD Standards
MODEL
NO.
DESCRIPTION SIZE
W x H
THICKNESS PRICE EACH ADD TO
CART
1 3 5+
H-6600 Right 12 x 36" 1/12" $50 $47 $44 ADD
APPEARANCE:
  • Due to manufacturing process, tooling lines may occur on the reflective overlay.
  • These lines do not affect performance and are not visible on the road day or night.


SPECIFICATIONSMETRICIMPERIAL
Width x Height30 x 91 cm12 x 36 in.
ACCESSORIES:
  • H-1662GALV U-Channel Post for Parking Signs - 8 ft, Galvanized
  • H-5515 Square Sign Post - 8'
H-6600 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/19/2019 02:23:17 AM; CNWEB4 -0-0/0.0-1