Right Arrow Sign - 24 x 12"

Jumbo fluorescent signs can't be missed. In fact, they are everywhere!
  • Clearly designate all pedestrian crosswalks.
  • Visible from 1,500 feet at night with diamond grade reflective surface.
  • Corrosion-resistant aluminum lasts for up to 12 years.
  • Pre-drilled for fast, easy mounting.
  • Hardware included.
  • Use with Sign Posts and Bases. Sold separately.
Meets MUTCD Standards
MODEL
NO.
SIZE
W x H
DESCRIPTION THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-6594 24 x 12" Right Arrow 1/12" OVERSTOCK SALE!  $33
Regular Price $71
   Terms of Sale
 ADD
APPEARANCE:
  • Due to manufacturing process, tooling lines may occur on reflective overlay.
    • Lines do not affect performance and are not visible on the road day or night.
MOUNTING HARDWARE: 
  • Includes: 
    • (2) Washers
    • (2) 2 x 1/4" Bolts 
    • (2) Locknuts
SPECIFICATIONSMETRICIMPERIAL
Width x Height61 x 30 cm24 x 12 in.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
04/17/2021 01:27:43 PM; CNWEB5 -0-0/0.0-1