Rubbermaid® Horizontal Storage Shed - 60 x 32 x 47"

Store and protect sports equipment, landscaping tools and bikes.
  • 5' wide! Holds 2 large trash cans.
  • Hinged lid and double doors.
  • Weather-resistant plastic won't rust or rot.
  • Interlocking panels assemble in less than 30 minutes.
  • Flooring included. Keeps out moisture and dirt.
  • Doors can be Padlocked.
  • Add Shelf for increased storage, sold separately.
MODEL
NO.
DESCRIPTION CAPACITY
(CU. FT.)
SIZE
W x D x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-6581 Rubbermaid® Horizontal 32 603247" 97 $483 $455  Sub: H-9559 
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 51 x 24 x 42" (W x D x H)
PARTS: 
  • Replacement parts available through Rubbermaid directly.
    • Contact Rubbermaid Consumer Division: 888-895-2110

SPECIFICATIONSMETRICIMPERIAL
CAPACITY0.9 cu. M32 cu. ft.
WIDTH x DEPTH x HEIGHT152 x 81 x 119 cm60 x 32 x 47"
WEIGHT44 Kg97 lbs.
ACCESSORIES:
  • H-6641 Horizontal Storage Shed Shelves
Add to Shopping List
12/02/2021 10:27:40 AM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000