Double-Sided Recycled Plastic Bike Rack - 10 Bike Capacity

The warm look of wood without the upkeep.
  • Maintenance-free, UV-protected recycled plastic bike rack.
  • Heavy-duty wide base won't tip over.
  • Bike rack mounting hardware included.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
BIKE
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6571 Double-Sided 72 x 42 x 33" 10 135 $865 $838  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Spacing Between Bars: 2 1/2"
  • Inner Bars: 1 1/2 x 2 1/4"
MOUNTING HARDWARE:
  • Optional; rack is free standing.
SPECIFICATIONSMETRICIMPERIAL
Length x Width x Height183 x 107 x 84 cm72 x 42 x 33 in.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/17/2022 06:43:02 PM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000