Brother® P-Touch® PT-D600VP PC Connectable Printer

Quickly print labels for files, binders and storage containers.
  • Works on its own or connected to computer for added design capabilities.
  • Prints up to 7 lines per label. Saves up to 99 labels.
  • Full QWERTY keyboard with graphic display.
  • Compatible with Windows (Vista or later) and Mac OS X (v10.7.5 or later).
  • Powered by 6 AA Batteries or included AC adapter.
  • Uses drop-in, easy-to-change TZe Tape up to 1".
2 YEAR WARRANTY
MODEL
NO.
DESCRIPTION TAPE
WIDTH
PRINT
SPEED
MAX. PRINT
RESOLUTION
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6567 PC Connectable 1/8 - 1" 30 mm/
sec.
180 dpi 5 $203 $197  ADD
DIMENSIONS:
  • 7.9 x 7.6 x 3.4" (W x D x H)
INCLUDES:
  • PT-D600 Label Printer
  • TZe Starter Tape
  • AC Power Adapter
  • Carry Case
  • USB Cable
  • User's Guide
SPECIFICATIONSMETRICIMPERIAL
TAPE WIDTH3 - 25 mm1/8 - 1"
PRINT SPEED30 mm/sec1 3/16"/sec
WEIGHT2.2 Kg5 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/23/2020 06:58:23 PM; CNWEB4 -0-0/0.0-1