Outdoor Stair Treads - Rubber, 72 x 12", Black

Protect against slips, falls and wear. Spruce up old stairs instantly.
  • Fits square-nosed wood, concrete or steel stairs. Outdoor use.
  • Withstands scorching hot summers and frigid winters. Diamond pattern.
  • Install with Outdoor Stair Tread Adhesive sold separately.
MODEL
NO.
DESCRIPTION COLOR SIZE
W x D
THICKNESS PRICE EACH ADD TO
CART
1 5+
H-6559 Rubber Black 72 x 12" 1/4" $210 $197 ADD
DIMENSIONS:
  • Actual: 72 x 12 1/2" (L x D)
  • Nosing Length: 1 1/2"

RECYCLING:
  • Recycled Content: 100%


SPECIFICATIONSMETRICIMPERIAL
Width x Depth183 x 30 cm72 x 12"
Thickness6 mm1/4"
ACCESSORIES:
  • S-21837 Outdoor Stair Tread Adhesive - 1 Gallon
H-6559 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/21/2019 11:54:28 AM; CNWEB4 -0-0/0.0-1