Microfiber Carpet Mat - 4 x 6', Navy

Super absorbent. Soaks up all your rain and snow.
  • Plush microfiber/polyester blend.
  • Speckled pattern masks dirt and debris.
  • Rubber backing won't crack or curl.
MODEL
NO.
SIZE COLOR THICKNESS PRICE EACH ADD TO
CART
1 3 6+
H-6556NB 4 x 6' Navy 5/8" $193 $185 $174 ADD
DIMENSIONS:
  • Actual: 43 1/4 x 66 1/2"


THICKNESS:
  • 2.8 mm

FEATURES:
  • 28 oz/square yard
  • Cut-pile carpeting
  • Cleat backing

RECYCLING:
  • Recycled Content: 0%

COLOR:
  • May vary slightly from lot to lot.

CLEANING INSTRUCTIONS:
  • Vacuum or hose mat off and hang to dry.
  • Upright rotary carpet extractor will work also.

USAGE:
  • Average Life of Mat: 1 - 3 years
  • Chair will slide easily on mat.
  • Use Grip Strips (S-12331) to keep mat in place on hard or carpeted surfaces.
  • Not recommended for outside use.


SPECIFICATIONSMETRICIMPERIAL
Size122 x 183 cm4 x 6'
Thickness16 mm5/8"
H-6556NB -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
12/15/2018 09:42:21 PM; CNWEB4 -0-0/0.0-1