Microfiber Carpet Mat - 4 x 6', Charcoal

Super absorbent. Soaks up all your rain and snow.
  • Plush microfiber/polyester blend.
  • Speckled pattern masks dirt and debris.
  • Rubber backing won't crack or curl.
MODEL
NO.
SIZE COLOR THICKNESS PRICE EACH ADD TO
CART
1 3 6+
H-6556GR 4 x 6' Charcoal 5/8" $193 $185 $174 ADD
DIMENSIONS:
  • Actual: 43 1/4 x 66 1/2"


THICKNESS:
  • 2.8 mm

FEATURES:
  • 28 oz/square yard
  • Cut-pile carpeting
  • Cleat backing

COLOR:
  • May vary slightly from lot to lot.

CLEANING INSTRUCTIONS:
  • Vacuum or hose mat off and hang to dry.
  • Upright rotary carpet extractor will work also.

USAGE:
  • Average Life of Mat: 1 - 3 years
  • Chair will slide easily on mat.
  • Use Grip Strips (S-12331) to keep mat in place on hard or carpeted surfaces.
  • Not recommended for outside use.


SPECIFICATIONSMETRICIMPERIAL
H-6556GR -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
04/20/2018 05:12:05 PM; CNWEB4 -0-0/0.0-1