Domed Top Anti-Fatigue Mat - 3 x 5', Black

Cool and stylish. An upscale anti-fatigue mat for fancy restaurants.
  • Resilient domed top relieves tension in feet and legs.
  • Beveled edges and non-slip backing.
  • Vinyl top with closed cell foam base.
MODEL
NO.
SIZE THICKNESS PRICE EACH ADD TO
CART
1 3 6+
H-6525BL 3 x 5' 1/2" $212 $203 $194 ADD
MATERIAL:
  • Base: Closed-cell polymeric sponge
  • Smooth Backing
  • Latex Free

RECYCLING:
  • Recycled Content: 0%

APPEARANCE:
  • Foam does not go all the way to the edge.

CLEANING INSTRUCTIONS:
  • Clean with hot water and mild detergent or non-butyl degreaser
  • Do not use bleach.
  • Do not saturate the mat.

USAGE:
  • Not recommended for areas with extreme moisture.
  • High Heels or stools will puncture this mat.
  • A chair continuously rolling over mat will ruin it.
  • Edges will not crumble.
  • Will stick to floor in a hot or humid environment.

SPECIFICATIONS:
  • NOT:
    • OSHA approved
    • Anti-static
    • Electrically conductive
    • Fire resistant
    • Chemical resistant
    • Anti-microbial
    • Welding safe


SPECIFICATIONSMETRICIMPERIAL
H-6525BL -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/21/2018 11:12:15 PM; CNWEB4 -0-0/0.0-1