Domed Top Anti-Fatigue Mat - 2 x 3', Black

Cool and stylish. An upscale anti-fatigue mat for fancy restaurants.
  • Resilient domed top relieves tension in feet and legs.
  • Beveled edges and non-slip backing.
  • Vinyl top with closed cell foam base.
MODEL
NO.
SIZE THICKNESS PRICE EACH ADD TO
CART
1 3 6+
H-6524BL 2 x 3' 1/2" $85 $81 $77 ADD
MATERIAL:
  • Base: Closed-cell polymeric sponge
  • Smooth Backing
  • Latex Free

RECYCLING:
  • Recycled Content: 0%

APPEARANCE:
  • Foam does not go all the way to the edge.

CLEANING INSTRUCTIONS:
  • Clean with hot water and mild detergent or non-butyl degreaser
  • Do not use bleach.
  • Do not saturate the mat.

USAGE:
  • Edges will not crumble.
  • Not recommended for areas with extreme moisture.
    • Will stick to floor in a hot or humid environment.
  • High Heels or stools will puncture this mat.
  • Not for rolling chairs.

SPECIFICATIONS:
  • NOT:
    • OSHA approved
    • Anti-static
    • Electrically conductive
    • Fire resistant
    • Chemical resistant
    • Anti-microbial
    • Welding safe


SPECIFICATIONSMETRICIMPERIAL
Size61 x 91 cm2 x 3'
Thickness13 mm1/2"
H-6524BL -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/17/2018 10:21:39 PM; CNWEB3 -0-0/0.0-1