Hard-Wired Exit Sign - Plastic with Emergency Lights, Red Letters

Safely mark all exits, even in power failures.
  • High intensity, 6-watt tungsten lamps go on when the power goes off.
  • For office, restaurant and retail areas.
  • 1.5 hour back-up battery for power outages. Battery automatically recharges.
  • Hard-wired units stay lit.
  • Bright long-life LED never needs changing.
  • Single or double-sided signs can be ceiling, wall or flush mounted. Arrows snap out.
120/277 VAC. C-UL LISTED.
MODEL
NO.
DESCRIPTION LETTER
COLOR
SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-6509 Plastic w/ Lights Red 10 1/5 x 21 7/10 x 1/2" $139 $127 $113  ADD
DIMENSIONS:
  • Dimensions listed in the chart are with the lights positioned on the sides.
  • Lights Positioned on Top: 15.7 x 16.3 x 4.5" (H x W x D)
MATERIAL:
  • Flame retardant, high impact thermoplastic housing.
INCLUDES:
  • (4) Snap-in directional arrows
  • (3) Wire nuts
  • (2) Exit panels
  • (2) PM 4 x 40 screws
  • (2) TM #8-32 x 1"
  • (1) Canopy
  • (1) Cross bar
  • (1) Solid panel
USAGE:
  • No cord to plug into an outlet.
  • Battery connector is shipped disconnected.
    • Connect during installation to automatically charge battery.
SPECIFICATIONSMETRICIMPERIAL
Size H x W x D26 x 55 cm x 114 mm10 1/5 x 21 7/10 x 4 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
03/05/2021 01:46:26 PM; CNWEB4 -0-0/0.0-1