Whisk Broom - 7 12"

Reach more places . . .
  • Use in garages, warehouses and receiving docks.
  • Sweep off workbenches and machinery.
  • Excellent for rough surfaces.
MODEL
NO.
DESCRIPTION WIDTH QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2+
H-6498 Whisk Broom 7.5" 3 $18 $15  ADD
DIMENSIONS:
  • Width in chart includes plastic sleeve.
  • Overall Height: 14"
MATERIAL:
  • Bristles: 100% Corn
SPECIFICATIONSMETRICIMPERIAL
WIDTH19 cm7.5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
08/13/2022 10:18:56 AM; CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000