Shop-Vac® Drum Top

The Big Dog. For industrial-size spills and debris.
  • Powerful 2-stage motor sucks up wood chips, metal shavings, sand and non-combustible liquids.
  • Fits any 55-gallon, open-top steel drum. Held in place by suction or latches drilled into drum. Latches included.
  • Includes 12' hose, 4½" claw nozzle and Ultra Web cartridge filter.
  • Use with Steel Drums and Drum Dollies, sold separately.
  • Replacement Ultra Web Cartridge and optional Standard Cartridge Filter available.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION AMPS PATH
WIDTH
CORD WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2 3+
H-6489 3.0 HP Drum Top 11 1/2" 35' 25 $679 $654 $627 Temporarily
Unavailable
DIMENSIONS:
  • Hose Diameter: 1 1/2"
FEATURES:
  • Blower: Insert hose into Exhaust Port
SPECIFICATIONS:
  • 120 V 
  • Sealed Pressure (Water Lift): 95"
  • Decibel Rating: 80.9 dB
  • 80 CFM
  • Hertz (Frequency Range): 60 
  • UL/cUL Listed
ACCESSORIES:
  • S-23267 Optional Foam Sleeve for Picking Up Liquids
SPECIFICATIONSMETRICIMPERIAL
PATH WIDTH114 mm4 1/2"
CORD10.7 M35'
WEIGHT11 Kg25 lbs.
PARTS:
  • S-11360 Shop Vac® Replacement Cartridge Filter
  • S-16077 Shop Vac® Replacement Ultra Web Cartridge Filter
Unable to find what you're looking for? Please contact us.
Add to Shopping List
03/03/2021 05:22:26 AM; CNWEB3 -0-0/0.0-1