Cash Drawer

STEELMASTER®

Heavy-duty cash drawer!
  • Spring loaded. Opens at the push of a button.
  • Security slots for checks and large bills. Deadbolt lock.
  • Mounts under counter. Brackets included.
  • Includes removable tray, 2 drawer keys, 2 locking cover keys.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
TRAY
COMPARTMENTS
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6453 Cash Drawer 17 x 15 x 3" 10 21 $275 $250 ADD
DIMENSIONS:
  • Actual Outside: 17 5/8 x 16 x 3 3/4"

FEATURES:
  • Scratch and chip resistant finish.


SPECIFICATIONSMETRICIMPERIAL
WIDTH X DEPTH X HEIGHT43 x 38 x 8 cm17 x 15 x 3"
WEIGHT10 Kg21 lbs.
H-6453 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/19/2019 05:21:16 PM; CNWEB3 -0-0/0.0-1