Fluorescent Wrap Light - 2 Lamp

LITHONIA LIGHTING®

Reliable lighting for commercial , public and retail spaces.
  • Soft, diffused light for offices and schools. Semi-clear diffuser reduces glare and protects bulbs.
  • Mounts directly to ceiling. Hard wiring required.
  • Steel construction with white enamel finish.
  • Instant-start ballast included.
  • Use with 48" T8 Fluorescent, Shatter Resistant Fluorescent or LED Bulbs sold separately.
UL/C-UL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
HOLDS WATTS/
BULB
VOLTAGE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6436 Wrap 4893" 2 x 48" T8 32 120 - 277 8 $108 $103  ADD
DIMENSIONS:
  • Actual: 48 1/8 x 8 5/8 x 2 3/8"
MATERIAL:
  • Code gauge steel
COMPATIBILITY:
  • Requires 32 W bulbs with a medium bipin base.
FEATURES:
  • Narrow body construction.
  • Acrylic Lens: Semi-clear and prismatic to disperse light evenly.
  • Individual or row installation.
  • Suitable for damp locations.
  • Mounting: Surface or stem
  • Punch-outs:
    • One on each end.
    • Three on back.
USAGE:
  • Not dimmable
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT122 x 23 x 7.6 cm48 x 9 x 3"
HOLDS2 each - 122 cm2 each - 48"
WEIGHT3.6 kg8 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
08/16/2022 12:16:25 PM; CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000