Additional Quick Adjust Wire Shelves - 48 x 24", Chrome

METRO® qwikSLOT

Add extra quick adjust shelves to Quick Adjust Wire Shelving Units.
  • Includes one shelf, 4 metal shelf clips and 4 plastic safety clips.
  • Shelves adjust in 1" increments.

    Quick Adjust Wire Shelving
MODEL
NO.
DIMENSIONS
W x D
SHELF
CAP.
(LBS.)
WT.
(LBS.)
QTY./
BOX
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6430 48 x 24" 300 16 1 $128 $120  ADD
Ships next day from Uline Toronto
THICKNESS:
  • 1 5/16"
MATERIAL:
  • Rust resistant, not rust proof.
    • For use in dry environments.
COMPATIBILITY:
  • Compatible with:
    • Shelf Liners: H-2434
    • Ledges: H-1764C, H-1767C
    • Dividers: H-1760C 
    • Angled Label Holders: S-20951, S-20952
    • Hanging Utility Basket: H-4841C
    • Hanging Bar: H-4265 
  • NOTE: Shelf liners are not compatible with side/back ledges, dividers or hanging utility basket.
  • Shelves are only compatible with Metro® qwikSLOT™ units.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH122 x 61 cm48 x 24"
SHELF CAPACITY136 kg300 lbs.
WEIGHT7 kg16 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/23/2020 10:02:36 AM; CNWEB5 -0-0/0.0-1