Additional Quick Adjust Wire Shelves - 36 x 18", Chrome

METRO® qwikSLOT

Add extra quick adjust shelves to Quick Adjust Wire Shelving Units.
  • Includes one shelf, 4 metal shelf clips and 4 plastic safety clips.
  • Shelves adjust in 1" increments.

    Quick Adjust Wire Shelving
MODEL
NO.
DIMENSIONS
W x D
SHELF
CAP.
(LBS.)
WT.
(LBS.)
QTY./
BOX
PRICE EACH ADD TO
CART
1 3+
H-6427 36 x 18" 300 10 1 $88 $83 ADD
Ships next day from Uline Toronto
THICKNESS:
  • 1 5/16"

MATERIAL:
  • Rust resistant, not rust proof.
    • For use in dry environments.

COMPATIBILITY:
  • Compatible with:
    • Shelf Liners: H-2434
    • Ledges: H-1764C, H-1767C
    • Dividers: H-1760C 
    • Angled Label Holders: S-20951, S-20952
    • Hanging Utility Basket: H-4841C
    • Hanging Bar: H-4265 
  • NOTE: Shelf liners are not compatible with side/back ledges, dividers or hanging utility basket.
  • Shelves are only compatible with Metro qwikSLOT units.


SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH91 x 46 cm36 x 18"
SHELF CAPACITY136 kg300 lbs.
WEIGHT5 kg10 lbs.
H-6427 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
09/22/2018 08:06:23 PM; CNWEB3 -0-0/0.0-1