Uline Tool Chest - 6 Drawer

Lifetime investment – Heavy-duty steel tool chests built to last.
  • Steel drawers for hand and power tools.
  • Non-slip vinyl drawer liners keep tools in place.
  • Key lock secures tools.
  • 5" polyurethane casters: 2 swivel with brake,
    2 rigid.
  • 6 Drawer – (3) 22 x 16 x 3", (3) 22 x 16 x 6".
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6405 6 Drawer 27 x 18 x 40" 2,100 lbs. 127 $484 $458 ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual Overall (Not Including Handles): 26 7/8 x 18 1/8 x 39 5/8" (L x W x H)
  • Work Surface: 26 5/8 x 17 7/8"
  • Drawers (Actual):
    • Top: 22 3/8 x 16 x 2 3/4" (L x W x H)
    • Bottom: 22 3/8 x 16 x 5 7/8" (L x W x H)
  • Casters: 5 x 2"

MATERIAL:
  • Chest: 20 gauge steel
  • Drawers: 22 gauge steel
  • Work Surface: Rubber

CAPACITY:
  • Drawers:
  • Top Three: 50 lbs
  • Bottom Three: 100 lbs

FEATURES:
  • One handle
  • Number of Slides per Drawer (Ball Bearing):
    • Top Three: 2
    • Bottom Three: 4

INCLUDES:
  • (2) Keys

REPLACEMENT CASTERS:
  • 5" Polyurethane:
    • Rigid: H-6630
    • Swivel with Brake: H-6631

COMPATIBLE CASTERS: Hardware not included.
5" Polyurethane- RigidH-4230
5" Polyurethane- SwivelH-4231
5" Polyurethane- Swivel with BrakeH-4232
6" PolyolefinH-3322
6" Polyurethane
H-4942
6" RubberH-3326
6" SteelH-2112
8" PolyolefinH-3323
8" PolyurethaneH-4943
8" PneumaticH-3328
Gray Kit: H-2505CASKIT
Black Kit: H-2473CASKIT
8" RubberH-3327
H-2530-SWVL
H-2530RIGID
10" PneumaticH-3329


SPECIFICATIONSMETRICIMPERIAL
H-6405 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/20/2018 07:54:03 AM; CNWEB4 -0-0/0.0-1