Dehumidifier - 70 Pint

Quietly remove moisture and musty odors from damp areas.
  • Set relative humidity from 35 to 80%.
  • 3 fan speeds.
  • "Full" bucket indicator and auto shutoff. Washable filter.
  • Connect dehumidifier to garden hose for continuous drainage.
115 VOLTS
ETL/C-ETL Listed
MODEL
NO.
DIMENSIONS
W x D x H
RECOMMENDED
USE
PINTS/
DAY
BUCKET CAP.
(PINTS)
AMPS WATTS NOISE
(db)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6370 16 x 12 x 25" Utility Rooms 70 16.9 6.0 690 49 47 $375 $362 ADD
DIMENSIONS:
  • Actual: 15 1/4 x 12 x 25" (W x D x H)
  • Casters: 1 1/2"
  • Power Cord: 6'


TEMPERATURE:
  • Operating: 5 - 35 C (41 - 95 F)

FEATURES:
  • Digital display with 24-hour timer.
  • Loss of power protection remembers all settings when power is interrupted.
  • Automatic defrost function melts ice from frozen coils for continuous operation.

SPECIFICATIONS:
  • Noise Level: 49 - 53 decibels
  • Right angle plug
  • Pints/Day: Measured using AHAM 80 degree/60% humidity testing conditions.


SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT41 x 30 x 64 cm16 x 12 x 25"
PINTS/DAY33 L70 Pints
BUCKET CAPACITY8 L/day16.9 Pints/day
WEIGHT22 L47 Pints
H-6370 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/21/2019 06:33:10 AM; CNWEB3 -0-0/0.0-1