Uline Garment Steamer - Standard Duty

Smooth and revive dresses, gowns, drapes and tablecloths.
  • Auto shutoff for added safety.
  • 360° swivel casters.
  • 5 1/2 foot flexible hose.
  • Lightweight and affordable. 1,350 watt heating element.
MADE IN USA
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION WATER
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6322 Uline Standard Duty 2/3 Gal. 13 $185 $179  ADD
MATERIAL:
  • Outer Housing/Steam Head: High impact plastic
  • Die cast in solid brass.
FEATURES:
  • All brass couplings.
  • Color-coded high temperature wiring (silicone braided wire).
USAGE:
  • Heats up in 2 minutes.
  • 1 1/2 - 2 hours continuous steaming.
SPECIFICATIONS:
  • 120 Volts
SPECIFICATIONSMETRICIMPERIAL
Water Capacity2.5 L2/3 gal.
Weight6 Kg13 lbs.
PARTS:
  • S-22096 Jiffy® Steamer Liquid Cleaner
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/17/2022 07:16:20 PM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000