simplehuman® Paper Towel Holder - Countertop

Keep countertops neat and organized with this breakroom essential.
  • Sturdy base with raised edge keeps towels from unraveling.
  • Quick release knob for easy roll changes.
  • Use with Paper Towels.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
PRICE EACH ADD TO
CART
1 3+
H-6093 Countertop 14 x 8 x 8" $32 $29 ADD
DIMENSIONS:
  • Actual: 13.8 x 7.7" (H x Diam)

MATERIAL:
  • Stainless Steel


SPECIFICATIONSMETRICIMPERIAL
HEIGHT x WIDTH x DEPTH36 x 20 x 20 cm14 x 8 x 8"
H-6093 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
02/18/2019 03:13:41 AM; CNWEB3 -0-0/0.0-1