Slim Jim Storage Shed Shelves

Add shelves to your Slim Jim Shed for increased storage.
  • Solid and sturdy Baltic birch.
  • Shelves sit on top of molded-in shelf supports.
MODEL
NO.
DESCRIPTION SHELVES/
PACK
SIZE
W x D x H
WT.
(LBS.)
PRICE PER PACK ADD TO
CART
1 3+
H-5926 Slim Jim 4 28 x 9 x 3/4" 17 $42 $39 pack(s) ADD
DIMENSIONS:
  • Actual: 28 1/4 x 9 1/4 x 3/4" (W x D x H)

MATERIAL:
  • 18 mm Birch plywood - CP/CP Carb 2


SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT71 cm x 23 cm x 19 mm28 x 9 x 3/4"
WEIGHT8 Kg17 lbs.
H-5926 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
03/23/2019 09:39:47 AM; CNWEB3 -0-0/0.0-1