Host Station Mat - 1" thick, 2 x 3', Navy

Plush fibers trap dirt. Thick, sponge foam cushions feet.
  • Recommended for use at restaurants and hotels.
  • Tough Olefin fibers. Resists cuts and punctures from heels and chairs.
  • Beveled edges. Non-skid vinyl backing.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-5901NB 2 x 3' 1" $122 $115 $108  ADD
DIMENSIONS:
  • Actual: 24 x 34"
MATERIAL:
  • Bottom: Closed cell polymeric sponge (PVC)
  • Top: Poly-olefin carpet
  • 16 oz per square yard
  • Anti-Static
APPEARANCE:
  • Edges: Beveled on 4 sides
CLEANING INSTRUCTIONS:
  • Use vacuum or carpet sweeper.
SPECIFICATIONSMETRICIMPERIAL
SIZE61 x 91 cm2 x 3'
THICKNESS25 mm1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/26/2021 10:59:47 AM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000