Decorative Checkout Mat - 2 x 3', Brown

Soft, supportive mats that look as good as they feel.
  • Recommended for boutiques, spas and salons.
  • Non-slip top and bottom. Resists dirt, grease and oil.
  • One piece, puncture-resistant polyurethane construction.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR ADD TO
CART
1 3 6+
H-5900BR 2 x 3' 3/4" $170 $164 $157  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Actual: 24 x 36"
MATERIAL:
  • Latex free
SPECIFICATIONS:
  • Anti-microbial
  • BPA and PVC free
  • Non-Toxic
SPECIFICATIONSMETRICIMPERIAL
SIZE61 x 91 cm2 x 3'
THICKNESS19 mm3/4"
Add to Shopping List
06/19/2021 05:43:38 PM; CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000