Stair Tread Risers - Rubber, 36 x 7", Brown

Complete protection for stair fronts. Spruce up old stairs instantly.
  • Fits square-nosed wood, concrete or steel stairs. Indoor use.
  • Heavy duty, commercial grade.
  • Use with 36 x 12" Rubber Stair Treads sold separately.
  • Install with Indoor Stair Tread Adhesive sold separately.

    Stair Tread Risers

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-5883BR Rubber 36 x 7" 1/8" OVERSTOCK SALE!  $17
Regular Price $28
   Terms of Sale
 ADD
RECYCLING:
  • Recycled Content: 0%
USAGE:
  • Can be cut with a utility knife.
  • Not recommended for:
    • Grated steel stairs
    • Non-solid stairs
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed.
  • Use a detergent with neutral pH.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT91 x 18 cm36 x 7"
THICKNESS3 mm1/8"
ACCESSORIES:
  • H-5881BR Indoor Stair Treads - Rubber, 36 x 12", Brown
  • S-19034 Indoor Stair Tread Adhesive - 1 Gallon
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/27/2022 05:42:26 AM; CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000