Stair Tread Risers - Vinyl, 36 x 7", Brown

Complete protection for stair fronts. Spruce up old stairs instantly.
MODEL
NO.
DESCRIPTION COLOR SIZE
W x H
THICKNESS PRICE EACH ADD TO
CART
1 5+
H-5882BR Vinyl Brown 36 x 7" 1/12" $15 $14  ADD
Ships next day from Uline Toronto
MATERIAL:
  • PVC Vinyl
RECYCLING:
  • Recycled Content: 0%
USAGE:
  • Can be cut with a utility knife.
  • Not recommended for:
    • Grated steel stairs
    • Non-solid stairs
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed.
  • Use a detergent with neutral PH.
MATERIAL:
  • PVC (Polyvinyl Chloride)
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT91 x 18 cm36 x 7"
THICKNESS2 mm1/12"
ACCESSORIES:
  • H-5880BR Indoor Stair Treads - Vinyl, 36 x 12", Brown
  • S-19034 Indoor Stair Tread Adhesive - 1 Gallon
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/17/2020 04:10:15 PM; CNWEB4 -0-0/0.0-1