Book Cart - 37 x 18 x 42", Red

Move books, reference materials and catalogs around offices.
  • Slanted shelves on both sides hold items in place.
  • Sturdy steel construction stands up to heavy use.
  • 6 1/4" deep shelves are 10 1/4" apart.
  • 4" non-marking rubber swivel casters:
    2 locking.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH ADD TO
CART
MODEL
NO.
1 3+
H-5791R 37 x 18 x 42" 300 lbs. 6 88 $426 $400 ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 37 1/4 x 18 1/8 x 42 1/8" (L x W x H)
  • Shelf Backstop: 6 1/2" H

MATERIAL:
  • Powder coat finish, 18 gauge steel

FEATURES:
  • Shelves: Tilt 10 degrees
  • Locking casters can be installed on any side.

REPLACEMENT CASTERS:
  • 4" Rubber:
    • Swivel: H-5005
    • Swivel- Locking: H-5006
    • Set of 4 (2 Swivel, 2 Swivel/Locking): H-4607-CAST


SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT94 x 46 x 107 cm37 x 18 x 42"
LOAD CAPACITY227 Kg500 lbs.
WEIGHT40 Kg88 lbs.
H-5791R -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/22/2019 11:26:07 AM; CNWEB3 -0-0/0.0-1