Infrared Heater - Wall Mount

Instant warmth for employees working in drafty areas.
  • Efficient quartz heaters radiate direct warmth.
  • Silent operation.
  • 6' cord.
  • For indoor and covered outdoor use.
  • Compact. Heats to full output instantly. Hardware included.
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
HEATING
AREA
BTU AMPS WATTS VOLTS WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-5779 Wall Mount 18 x 3 x 4" 100 sq. ft. 5,100 12.5 1,500 120 5 $194 $186 ADD
DIMENSIONS:
  • Including Wall Mount: 18 x 8 x 4"

MATERIAL:
  • Tube Heating Element: Gold-coated quartz (Included)
  • Frame: Aluminum with stainless steel reflector

FEATURES:
  • On/Off pull switch


SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT46 cm x 8 cm x 102 mm18 x 3 x 4"
HEATING AREA30 M100 sq. ft.
WEIGHT2 Kg5 lbs.
H-5779 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/22/2018 03:06:58 PM; CNWEB3 -0-0/0.0-1