Additional Quick Adjust Wire Shelves - 36 x 24", Black

METRO® qwikSLOT

Add extra quick adjust shelves to Quick Adjust Wire Shelving Units.
  • Includes one shelf, 4 metal shelf clips and 4 plastic safety clips.
  • Shelves adjust in 1" increments.

    Quick Adjust Wire Shelving
MODEL
NO.
DIMENSIONS
W x D
SHELF
CAP.
(LBS.)
WT.
(LBS.)
QTY./
BOX
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5753 36 x 24" 300 12 1 $111 $105  ADD
Ships next day from Uline Toronto
THICKNESS:
  • 1 5/16"
MATERIAL:
  • Epoxy coated.
  • Rust resistant, not rust proof.
    • For use in dry environments.
COMPATIBILITY:
  • Compatible with:
    • Shelf Liners: H-2439
    • Ledges: H-1763BL, H-1764BL
    • Dividers: H-1761BL 
    • Angled Label Holders: S-20951, S-20952
    • Hanging Utility Basket: H-4841BL
    • Hanging Bars: H-4265 (Chrome Only)
  • NOTE: Shelf liners are not compatible with side/back ledges, dividers or hanging utility basket.
  • Shelves are only compatible with Metro® qwikSLOT™ units.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH91 x 61 cm36 x 24"
SHELF CAPACITY136 kg300 lbs.
WEIGHT5 kg12 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/30/2020 08:09:53 AM; CNWEB4 -0-0/0.0-1