Deluxe Surge Protector - 9 Outlet

Best protection for your most valuable IT equipment.
  • Automatic shutdown protection.
  • Reassuring LED indicator.
  • Includes built-in cable and phone jacks for media center and telecom systems.
UL/C-UL LISTED
MODEL
NO.
NO. OF
OUTLETS
STRIP
LENGTH
CORD
LENGTH
JOULES GAUGE/
CONDUCTOR
PRICE EACH ADD TO
CART
1 3+
H-5651 8 12 1/8" 6' 3,540 14/3 $83 $78 ADD
FEATURES:
  • (4) Transformer outlet (Greater spacing between outlets).
  • (2) Cable/satellite protection outlets.
  • (1) Network/phone protection jack.
  • Blue LED light strip to indicate power.
  • Wall mountable (Hardware not included)
  • Sliding safety covers.
  • Right angle plug.


MATERIAL:
  • Casing: Plastic

SPECIFICATIONS:
  • 120 V
  • 15A
  • 1800 W
  • Cord Type: SJTW


SPECIFICATIONSMETRICIMPERIAL
STRIP LENGTH26 cm10 1/4"
CORD LENGTH183 cm6'
H-5651 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 09:53:48 PM; CNWEB3 -0-0/0.0-1