Smooth Bollard Sleeve - 6 x 76", Yellow

INDOOR/OUTDOOR

Maintenance-free protection with a clean, finished look.
  • High-density polyethylene is UV resistant.
  • Trim to desired height.
  • Installation kit included.
  • Made in the USA.
MODEL
NO.
DESC. COLOR FITS POST
DIAM
DIAMETER HEIGHT PRICE EACH ADD TO
CART
OUTSIDE INSIDE 1 4 12+
H-5569Y Smooth Yellow 6" 1/8" 7/8" 76" $67 $66 $63 ADD
DIMENSIONS:
  • Height listed in the Chart:
    • Is measured to the top point of sleeve.
    • Usable height is 4" less than the listed height.

THICKNESS:
  • Wall: 1/8"

INCLUDES:
  • Installation Kit:
    • Two Strips: Single-sided adhesive Polyurethane foam
    • Strip Size: 84 x 1/2 x 3/8" (L x W x D)

INCLUDES:
  • Installation Kit:
    • (2) Strips: Single-sided adhesive Polyurethane foam
    • Strip Size: 84 x 1/2 x 3/8" (L x W x D)


SPECIFICATIONSMETRICIMPERIAL
FITS POST DIAMETER15 cm6"
OUTSIDE DIAMETER18 cm7 1/8"
INSIDE DIAMETER17 cm6 7/8"
HEIGHT193 cm76"
H-5569Y -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/21/2018 03:35:12 AM; CNWEB3 -0-0/0.0-1