Clear-View Locker - Six Tier, 1 Wide, Unassembled, 12" Wide, 18" Deep

Windows let you keep an eye on contents when security and theft risks are possible.
  • Full-length piano hinge for long-lasting, secure use.
  • Legs included – Add 6" to height.
  • Fully clear doors with convenient hasp handle.
  • Use with Combination or Built-in Locker Locks.
MODEL
NO.
CONFIGURATION NO.
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-5552U Six Tier 1 Wide 6 12 x 18 x 72" 61 $382 $369 ADD
DIMENSIONS:
  • Door Opening: 9 x 10 5/8" (W x H)
  • Inside: 11 3/4 x 16 3/4 x 11 1/2" (W x D x H)

MATERIAL:
  • Doors: Polycarbonate
  • Back, Sides & Shelves: 24 gauge 

COMPATIBILITY:
  • Not compatible with Industrial Locker Accessories.
  • Other Compatible Padlocks:
Model #
Description
H-1392
Keyed Different Padlock (3/4")
H-2492Keyed Different Padlock (2")
H-1632Keyed Alike Padlock (3/4")
H-2491Keyed Alike Padlock (2")
H-2916Brass Combination 4-Digit Padlock (1")
H-4658Brass Combination 4-Digit Padlock (2 1/4")
H-5664Keyed Alike Padlock (15/16")
H-5666Keyed Different Padlock (15/16")
H-5665Keyed Alike Padlock (2 1/2") 
H-5667Keyed Different Padlock (2 1/2") 


SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT30 x 46 x 183 cm12 x 18 x 72"
WEIGHT28 Kg61 lbs.
H-5552U -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
02/18/2019 03:19:29 AM; CNWEB3 -0-0/0.0-1