Tablet Charging Cart - 25 x 21 x 38"

Keep up to 30 tablets or laptops secure, charged and ready to use.
  • Ventilated steel cabinet on all four sides.
  • Used in schools and sales offices.
  • Lock and key system secures both front and back doors.
  • 4" non-marking polyurethane swivel casters: 2 locking.
  • Two 15 outlet power strips on rear panel with 10' power cord.
  • UL/C-UL Listed.
MODEL
NO.
DIMENSIONS
L x W x H
DEVICE
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5489-C 25 x 21 x 38" 30 3 116 $811 $786  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Cabinet:
    • Actual: 21 x 21 x 37 3/4"
    • Handle adds 3 1/2" to length.
  • Usable Top Surface: 20 x 16 1/2"
  • Tablet Shelf: 18 1/2 x 15 1/4 x 10 1/4"
  • Utility Shelf: 18 1/2 x 18 1/2 x 4"
  • Maximum Space for Each Tablet: 15 1/4 x 10 1/4 x 1"
  • Dividers: 1" Apart
  • External Cord Wrap for Power Strips: 9"
  • Cord for Power Strip: 114"
FEATURES:
  • Each shelf holds 15 tablets or laptops.
  • Cord management clips on each shelf for tablets/laptops.
    • Maximum Cord Size: 3/8"
SPECIFICATIONS:
  • Power Strip: UL/CSA listed
COMPATIBLE CASTERS:
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT64 x 53 x 97 cm25 x 21 x 38"
WEIGHT53 Kg116 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
07/12/2020 08:49:43 PM; CNWEB3 -0-0/0.0-1