Mobile Shelving Cover - 60 x 24 x 72", Heavy Duty

Protect shelf contents from dust, debris, water and "prying eyes."
  • Slip easily over mobile shelving, wire shelving and slanted shelving.
  • Flexible, water-resistant nylon. Fold and store when not in use.
  • Hook and loop closure and rugged reinforced corners.
MODEL
NO.
COVER SIZE
W x D x H
FITS CARTS
W x D x H
PRICE EACH WT.
(LBS.)
ADD TO
CART
1 3+
H-5464HD 60 x 24 x 72" 60 x 24 x 78" $166 $154 5 ADD
DIMENSIONS:
  • Actual: 60 1/2 x 24 1/2 x 71"
  • Opening: 51 x 71"
  • Velcro Closure: 1" thick

MATERIAL:
  • Nylon: 600 denier

TEMPERATURE:
  • -10 to 100 C (32 - 212 F)


COMPATIBILITY:
  • Not compatible with Stock Picker or Security Carts.


SPECIFICATIONSMETRICIMPERIAL
COVER WIDTH x DEPTH x HEIGHT152 x 61 x 183 cm60 x 24 x 72"
FITS CARTS WIDTH x DEPTH x HEIGHT152 x 61 x 198 cm60 x 24 x 78"
WEIGHT2 Kg5 lbs.
H-5464HD -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
09/25/2018 11:45:20 PM; CNWEB4 -0-0/0.0-1