Mobile Shelving Cover - 36 x 18 x 72", Heavy Duty

Protect shelf contents from dust, debris, water and "prying eyes."
  • Slip easily over mobile shelving, wire shelving and slanted shelving.
  • Flexible, water-resistant nylon. Fold and store when not in use.
  • Velcro® closure and rugged reinforced corners.
MODEL
NO.
COVER SIZE
W x D x H
FITS CARTS
W x D x H
PRICE EACH WT.
(LBS.)
ADD TO
CART
1 3+
H-5460HD 36 x 18 x 72" 36 x 18 x 78" $128 $115 3 ADD
DIMENSIONS:
  • Actual: 36 1/2 x 18 1/2 x 71"
  • Opening: 27 x 71"
  • Velcro Closure: 1" thick

MATERIAL:
  • Nylon- 600 denier


TEMPERATURE:
  • 0 - 100 C (32 - 212 F)

COMPATIBILITY:
  • Not compatible with Stock Picker or Security Carts.


SPECIFICATIONSMETRICIMPERIAL
COVER WIDTH x DEPTH x HEIGHT91 x 46 x 183 cm36 x 18 x 72"
FITS CARTS WIDTH x DEPTH x HEIGHT91 x 46 x 198 cm36 x 18 x 78"
WEIGHT1 Kg3 lbs.
H-5460HD -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/24/2018 06:07:41 PM; CNWEB4 -0-0/0.0-1