Mobile Shelving Cover - 72 x 24 x 63", Heavy Duty

Protect shelf contents from dust, debris, water and "prying eyes."
  • Slip easily over mobile, wire and slanted shelving.
  • Flexible, water-resistant material. Fold and store when not in use.
  • Durable nylon with hook and loop closure. Reinforced corners.

Option is unavailable; the next option is selected
MODEL
NO.
COVER SIZE
W x D x H
FITS CARTS
W x D x H
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 3+
H-5459HD 72 x 24 x 63" 72 x 24 x 69" 6 $171 $159  ADD
DIMENSIONS:
  • Actual: 72 1/2 x 24 1/2 x 62"
  • Opening: 63 x 62"
  • Velcro Closure: 1" thick
MATERIAL:
  • Nylon: 600 denier
TEMPERATURE:
  • -10° to 100° C (14° - 212° F)
CARE INSTRUCTIONS: 
  • Machine wash cold and air dry.
COMPATIBILITY:
  • Not compatible with Stock Picker or Security Carts.
USAGE:
  • When covering shelving, casters will be exposed for maneuverability.
SPECIFICATIONSMETRICIMPERIAL
COVER WIDTH x DEPTH x HEIGHT183 x 61 x 160 cm72 x 24 x 63"
FITS CARTS WIDTH x DEPTH x HEIGHT183 x 61 x 175 cm72 x 24 x 69"
WEIGHT3 Kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/18/2021 03:52:55 PM; CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000