Heavy-Duty Funnel - 192 oz

Pour motor oil, antifreeze and other chemicals in auto shops.
  • Screen filter traps small debris.
  • Tough, chemical-resistant polyethylene.
  • Hang tab for easy storage.

    Heavy-Duty Funnels
MODEL
NO.
CAP. OUTSIDE DIAM. COLOR QTY./
CTN.
PRICE EACH (MIN. 5) ADD TO
CART
MOUTH SPOUT 5 10 20+
H-5217 192 oz. 5/8" 5/16" Red 20 $6.45 $6.20 $5.95 ADD
MATERIAL:
  • HDPE (High Density Polyethylene)


SPECIFICATIONSMETRICIMPERIAL
CAPACITY5678 ml192 oz.
OUTSIDE MOUTH DIAMETER22 cm8 5/8"
OUTSIDE SPOUT DIAMETER33 mm1 5/16"
H-5217 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/18/2018 05:02:46 AM; CNWEB4 -0-0/0.0-1