Stair Tread Risers - Rubber, 72 x 7", Brown

Complete protection for stair fronts. Spruce up old stairs instantly.
MODEL
NO.
DESCRIPTION COLOR SIZE
W x H
THICKNESS PRICE EACH ADD TO
CART
1 5+
H-5199BR Rubber Brown 72 x 7" 1/8" $53 $50 ADD
Ships next day from Uline Toronto
RECYCLING:
  • Recycled Content: 0%

CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed using a detergent with neutral PH.

USAGE:
  • Can be cut with a utility knife.
  • Not recommended for:
    • Grated steel stairs
    • Non-solid stairs


SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT183 x 18 cm72 x 7"
THICKNESS3 mm1/8"
ACCESSORIES:
  • H-3656BR Indoor Stair Treads - Rubber, 72 x 12", Brown
  • S-19034 Indoor Stair Tread Adhesive - 1 Gallon
H-5199BR -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/17/2019 11:32:47 AM; CNWEB3 -0-0/0.0-1