Stair Tread Risers - Vinyl, 72 x 7", Brown

Complete protection for stair fronts. Spruce up old stairs instantly.
  • Fits square-nosed wood, concrete or steel stairs. Indoor use.
  • Oil and chemical resistant.
  • Use with 72 x 12" Vinyl Stair Treads sold separately.
  • Install with Indoor Stair Tread Adhesive sold separately.

    Stair Tread Risers

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
W x H
THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-5197BR Vinyl 72 x 7" 1/12" OVERSTOCK SALE!  $12
Regular Price $27
   Terms of Sale
 ADD
MATERIAL:
  • PVC (Polyvinyl Chloride)
RECYCLING:
  • Recycled Content: 0%
USAGE:
  • Can be cut with a utility knife.
  • Not recommended for:
    • Grated steel stairs
    • Non-solid stairs
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed using a detergent with neutral PH.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT183 x 18 cm72 x 7"
THICKNESS2 mm1/12"
ACCESSORIES:
  • H-3654BR Indoor Stair Treads - Vinyl, 72 x 12", Brown
  • S-19034 Indoor Stair Tread Adhesive - 1 Gallon
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/05/2021 11:45:11 PM; CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000