Industrial Electric Heater - Mountable, 208 / 240V

Quickly warm jobsites and workshops. Safely use indoors.
  • Temperature control thermostat.
  • Auto shut-off if overheats.
  • Heats up to 500 sq. feet.
  • 6' cord.
  • Mountable - Swivel mount to floor, ceiling or wall. Hardware not included.

    Electric Heaters
208/240 VOLTS
UL/C Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
TEMP
RANGE
BTU AMPS WATTS WT.
(LBS.)
PRICE
EACH
ADD TO
CART
1+ 3+
H-5185 Mountable 12 x 11 x 16" 35-85°F 10,239/
13,652
14.4/
16.7
3,000/
4,000
17 OVERSTOCK SALE!  $174
Regular Price $275
   Terms of Sale
ADD
DIMENSIONS:
  • Mounting Holes: 5/16"

USAGE:
  • Power-on indicator light.


SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT30 x 28 x 41 cm12 x 11 x 16"
THERMOSTAT RANGE1-24°C35-85°F
WEIGHT8 Kg17 lbs.
H-5185 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/24/2018 02:07:56 PM; CNWEB3 -0-0/0.0-1