Industrial Electric Heater - Portable, 208 / 240V

Warm workshops and receiving desks. Safely use indoors.
  • Temperature control thermostat.
  • Auto shut-off if overheats.
  • Heats up to 500 sq. feet.
  • 6' cord.
  • Portable. Easily moved around the shop. Sits securely on 2 sturdy feet.

    Electric Heaters
208/240 VOLTS
UL/C Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
TEMP
RANGE
BTU AMPS WATTS WT.
(LBS.)
PRICE
EACH
ADD TO
CART
1+ 3+
H-5184 Portable 11 x 10 x 13" 35-85°F 10,239/
13,652
14.4/
16.7
3,000/
4,000
15 OVERSTOCK SALE!  $125
Regular Price $219
   Terms of Sale
ADD
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT28 x 25 x 33 cm11 x 10 x 13"
THERMOSTAT RANGE1-24°C35-85°F
WEIGHT7 Kg15 lbs.
H-5184 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 08:00:19 PM; CNWEB4 -0-0/0.0-1