Landscape Bollard - Round Top

Increase safety with great style around your building and walkways.
  • Flexes on impact. Rebounds to its original form.
  • Elastomeric polymer. Never needs painting, won't rust or dent.
  • Safer than traditional cast iron or steel bollards.
  • Installs securely with 4 cement lag bolts.
Includes concrete mounting hardware
MODEL
NO.
DESCRIPTION HEIGHT WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-5173 Round Top 41" 9 OVERSTOCK SALE!  $256
Regular Price $400
   Terms of Sale
 ADD
DIMENSIONS:
  • Diameter: 4"
INSTALLATION INSTRUCTIONS:
  • Using a  1/2" Wedge-Bolt Bit, drill a hole at least 4 1/2" deep.
  • Vacuum or blow hole clean.
  • Insert anchor through the bendable bollard and into the hole.
  • Begin tightening by applying forward pressure when engaging the first few threads.
  • Use Impact Wrench to tighten.
SPECIFICATIONSMETRICIMPERIAL
HEIGHT104 cm41"
WEIGHT4 Kg9 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
05/29/2020 09:31:46 AM; CNWEB4 -0-0/0.0-1