Rubbermaid® Pole/Wall Mount Receptacle - 10 Gallon, Green

Keep trash away from curious critters and off walking paths.
  • Heavy gauge, perforated steel with powder-coat finish.
  • Mounts to walls or poles.
  • Bottom drain holes prevent water buildup.
  • Hardware included.
  • Wall Mount Bracket and Pole sold separately.
MODEL
NO.
DESCRIPTION SIZE
DIAM. x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-5168G 10 Gallon 12 x 24" 15 $179 $166 ADD
DIMENSIONS:
  • 11 1/2 x 23 1/2" (D x H)
  • Strap:  5/8 x 36"

MOUNTING HARDWARE:
  • Includes strapping kit for pole mounting - up to 12" diameter
  • Kit Includes:
    • (4) Buckles
    • (2) Metal straps
    • (2) Bolts
    • (2) Nuts

SPECIFICATIONS:
  • UV stabilized powder coated finish


SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION38 L10 gal.
DIAMETER x HEIGHT30 x 61 cm12 x 24"
WEIGHT7 kg15 lbs.
AVAILABLE PARTS/ACCESSORIES FOR THE H-5168G:
  • S-13572 Uline Trash Liners - 12-16 Gallon, 1.5 Mil, Clear
  • S-13576 Uline Trash Liners - 12-16 Gallon, 1.5 Mil, Black
H-5168G -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 03:52:38 PM; CNWEB4 -0-0/0.0-1