Landscape Rock - Tall Cover, Gray

Hide utility boxes, water pumps and electrical outlets.
  • Plastic rocks look just like the real thing.
  • Won't fade or crack in sun or cold.
  • Easy to install. 6" plastic ground stakes included.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION EXTERIOR SIZE
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-5165GR Tall Rock Cover 14 x 15 x 23" 4 OVERSTOCK SALE!  $102
Regular Price $113
   Terms of Sale
 ADD
DIMENSIONS:
  • Usable Interior Spacing:
    • At height of:
      • 2": 11 x 22" (L x W)
      • 10": 10 x 9" (L x W)
      • 18": 7 x 6" (L x W)
    • For round objects:
      • 6 x 11" (Height x Diameter)
      • 18 x 8" (H x D)
      • 21 x 5" (H x D)
USAGE:
  • Example coverings:
    • Well casings and seals up to 18" tall x 8" in diameter
    • Septic vent pipes up to 20" tall x 4" in diameter
    • Residential irrigation pressure vacuum breakers
    • Outdoor electric outlets and utility pedestals
MOUNTING HARDWARE:
  • (4) 6" Soil stakes
SPECIFICATIONSMETRICIMPERIAL
EXTERIOR LENGTH x WIDTH x HEIGHT36 x 38 x 58 cm14 x 15 x 23"
WEIGHT2 kg4 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
05/29/2020 08:32:44 AM; CNWEB4 -0-0/0.0-1