Triple Lily Smoker's Receptacle

Unique design adds beauty and charm to entranceways.
  • Handcrafted zinc-coated steel with bronze powder-coated finish.
  • Self-extinguishing. No sand or water needed.
  • Unlock base to empty steel pail. Includes 2 keys.
  • 2,000 butt capacity.
MODEL
NO.
SIZE
DIAM. x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-5158 11 x 34" 30 $400 $387 ADD
DIMENSIONS:
  • Hole for cigarettes: 1"

CAPACITY:
  • 5 Quart

FEATURES:
  • Welded loop for securing with a chain.

APPEARANCE:
  • Shapes and colors may vary slightly.

MOUNTING HARDWARE:
  • Not included.
  • 5/16" holes in the bottom for mounting.


SPECIFICATIONSMETRICIMPERIAL
DIAMETER x HEIGHT28 x 86 cm11 x 34"
WEIGHT14 kg30 lbs.
H-5158 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/23/2018 06:45:01 PM; CNWEB3 -0-0/0.0-1