Rubbermaid® Collapsible Basket Truck - 8 Bushel

Collect and transport towels and linens.
  • Folds to 7" wide for easy storage in janitorial closets and utility rooms.
  • Removable, washable vinyl liner won't puncture or tear.
  • Lightweight, stainless steel frame.
  • 3" non-marking swivel casters with bumper guards.
  • Replacement Liner available.
MODEL
NO.
OVERALL DIMS.
L x W x H
CAPACITY WT.
(LBS.)
PRICE EACH ADD TO
CART
BUSHEL CU. FT. LBS. 1 3+
H-5037 36 x 24 x 34" 8 10 220 22 $213 $205 ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Actual- Open (Including Bumper Guards): 35.7 x 24.1 x 34"
  • Inside Bottom: 34.7 x 24.1"
  • Collapsed:
    • Including Bumper Guards: 35.4 x 6.46 x 33.4"
    • Frame Width: 4 1/2"

MATERIAL:
  • Frame: Steel
  • Liner: Vinyl
  • Bumper Guards: Rubber
  • Casters: Non-marking TPR (Thermoplastic Rubber)

FEATURES:
  • Colored ribbons for identification. (Red, Yellow, Blue, Green)

CASTERS:
  • Dimensions: 3 x 3/4"
  • Include bumper guards.
  • Swivel Bearing: Sealed double ball
  • Come attached to the basket truck.


SPECIFICATIONSMETRICIMPERIAL
OVERALL LENGTH x WIDTH x HEIGHT91 x 61 x 86 cm36 x 24 x 34"
CAPACITY282 L, 0.28 cu. M, 100 Kg8 bu., 10 cu. ft., 220 lbs.
WEIGHT10 Kg22 lbs.
PARTS:
  • S-20679 Rubbermaid® Collapsible Basket Truck Replacement Liner - 8 Bushel
Unable to find what you're looking for? Please contact us.
H-5037 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/24/2019 03:35:20 AM; CNWEB3 -0-0/0.0-1