Shop-Vac® - 10 Gallon, Stainless Steel

Quiet running wet/dry vac tackles the messiest spills.
  • Large 7 1/2" rear wheels and pull handle for easy mobility.
  • Swivel Casters, tip resistant.
  • Powerful suction cleans up metal shards, water, sawdust and debris.
  • Attached caddy with convenient tool storage.
  • Accessories include: 12' hose, 2 - 1 1/2" extension wands, 4 1/2" claw nozzle, 14" floor nozzle, 1 crevice tool, Ultra Web cartridge filter and drywall filter bag.
  • Replacement Bags available.
  • Cartridge and Ultra Web Cartridge Filters available.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION GALLON
CAPACITY
AMPS PATH
WIDTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2 3+
H-5011 6.5 HP
Stainless Steel
10 12 Up to
14"
29 $349 $337 $324 ADD
DIMENSIONS:
  • Diameter:
    • Hose: 1 1/2"
    • Hose Opening on Tank: 2 1/2"
    • Tank: 14"
  • Height (Assembled): 32 1/4"
  • Extension Wand: 1 1/2 x 20" (Diam x L)
  • Length:
    • Claw Nozzle: 12"
    • Cord: 18'

FEATURES:
  • Has a blower function.

USAGE:
  • Do not allow salt water to sit in tank for long periods of time.

SPECIFICATIONS:
  • Horsepower listed in the chart is the peak, optimum output of motor during laboratory testing.
  • Vacuum Strength: 120 V
  • Sealed Pressure (Water Lift): 60"
  • CFM (Cubic Feet per Minute): 195
  • Hertz (Frequency Range): 60

MODEL NUMBER:
  • Shop Vac: 962-65-10


SPECIFICATIONSMETRICIMPERIAL
CAPACITY38 L10 gal.
PATH WIDTHUp to 35 cmUp to 14"
WEIGHT13 Kg29 lbs.
H-5011 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/17/2019 07:02:54 AM; CNWEB4 -0-0/0.0-1