Luggage Cart - Brass

The gold standard for hotels, motels, convention centers and condominiums.
  • Welded steel base with durable polyester carpet.
  • Coated stainless steel frame.
  • Garment bar for hanging up to 20 jackets and bags.
  • Wraparound bumper protects walls and door jams.
  • 8" pneumatic casters: 2 swivel, 2 rigid.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-5010BRASS 43 x 26 x 70" 1,100 lbs. Pneumatic 86 $799 $773 ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Height listed in the chart is to the top of the arched frame.
  • Height- Floor to Top of the Ball: 78"
  • Tube Diameter: 1 1/2"
  • Casters: 8 x 2"

MATERIAL:
  • #201 Stainless Steel
  • Base and Tubular Frame: 20 gauge

FEATURES:
  • Not recommended for use in harsh environments for extended periods of time.
  • High humidity, high temperatures and exposure to salt/sea water create conditions tolerable for corrosion/rusting to occur.

REPLACEMENT CASTERS:
  • 8" Pneumatic, Brass Hub: 
    • Rigid: H-5010R
    • Swivel: H-5010S

COMPATIBLE CASTERS:
6" Polyurethane
H-4942
8" Polyurethane
H-4943
8" Rubber
H-2530-SWVL
H-2530RIGID
8" Pneumatic, Silver Hub
H-3328


SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT109 x 66 x 178 cm43 x 26 x 70"
LOAD CAPACITY499 Kg1,100 lbs.
WEIGHT39 Kg86 lbs.
H-5010BRASS -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/16/2018 05:59:15 AM; CNWEB3 -0-0/0.0-1