AV Cart - 26 x 20", Blue

Store, move and use valuable AV equipment.
  • Top shelf with safety mat adjusts in 2" increments.
  • Steel construction with durable powder-coat finish.
  • 4" rubber swivel casters: 2 locking.
  • Includes locking bottom cabinet, 3 outlet UL/CSA Listed power strip and 15' cord.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-5003BLU 26 x 20 x 29 - 42" 400 lbs. 2 52 $295 $283 ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall:
    • Highest Position: 25 3/4 x 19 3/8 x 41 1/2"
    • Lowest Position: 25 3/4 x 19 3/8 x 28 1/2"
  • Usable Shelf: 22 3/4 x 16 7/8"
  • Cabinet: 24 x 17 1/2 x 16 5/8" (L x W x H)


THICKNESS:
  • 20 gauge steel

ACCESSORIES:
  • To Add Keyboard Tray: Use H-4607-TRAY

REPLACEMENT CASTERS:
  • 4" Rubber:
    • Swivel: H-5005
    • Swivel/Locking: H-5006
    • Set of 4 (2 Swivel, 2 Swivel/Locking): H-4607-CAST


SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT66 x 51 x 74 cm26 x 20 x 29 - 42"
LOAD CAPACITY181 Kg400 lbs.
WEIGHT24 Kg52 lbs.
H-5003BLU -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
08/16/2018 02:17:48 PM; CNWEB4 -0-0/0.0-1